-
48168Icotek Cable Entries, KEL-ER 16 SeriesItem Number48168MFG Item Number48168SeriesKEL-ER 16Product DescriptionCable Entry Frame, Blk, KEL-ER 16/8,Specifications
Specifications Nominal Grommet Capacity 8 Small Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP65 NEMA Rating NEMA 4X Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
48168.200Icotek Cable Entries, KEL-ER 16 SeriesItem Number48168.200MFG Item Number48168.200SeriesKEL-ER 16Product DescriptionCable Entry Frame, Blk, KEL-ER 16/8,Specifications
Specifications Nominal Grommet Capacity 8 Small Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP65 NEMA Rating NEMA 4X Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
48162Icotek Cable Entries, KEL-ER 16 SeriesItem Number48162MFG Item Number48162SeriesKEL-ER 16Product DescriptionKEL-ER 16/2 blackSpecifications
Specifications Nominal Grommet Capacity 8 Small Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP65 NEMA Rating NEMA 4X Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
48165Icotek Cable Entries, KEL-ER 16 SeriesItem Number48165MFG Item Number48165SeriesKEL-ER 16Product DescriptionKEL-ER 16/5 blackSpecifications
Specifications Nominal Grommet Capacity 4 Small, 1 Large Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP65 NEMA Rating NEMA 4X Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
48165.200Icotek Cable Entries, KEL-ER 16 SeriesItem Number48165.200MFG Item Number48165.200SeriesKEL-ER 16Product DescriptionKEL-ER 16/5 black V2ASpecifications
Specifications Nominal Grommet Capacity 4 Small, 1 Large Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP65 NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
48162.200Icotek Cable Entries, KEL-ER 16 SeriesItem Number48162.200MFG Item Number48162.200SeriesKEL-ER 16Product DescriptionKEL-ER 16/2 black V2ASpecifications
Specifications Nominal Grommet Capacity 8 Small Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP65 NEMA Rating NEMA 4X Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day.